
3/0 600V Vu-Tron 2 Welding Cable, Green
Description
Specifications
Brand Name | Approved Vendor | Item Name | Welding Cable |
Color | Green | Wire Gauge Size | 2 AWG |
Voltage Rating | 600 V |
Packages
1 - UNIT - 1 |
Brand Name | Approved Vendor | Item Name | Welding Cable |
Color | Green | Wire Gauge Size | 2 AWG |
Voltage Rating | 600 V |
1 - UNIT - 1 |