
3/0 600V Welding Class M EXTRAFLEX
Description
Specifications
Brand Name | Prysmian Group | Sub Brand | Super Vu-Tron® |
Item Name | Welding Cable | Wire Gauge Size | 3/0 AWG |
Voltage Rating | 600 V |
Packages
1 - UNIT - 1 | 305 - UNIT - 305 |
Brand Name | Prysmian Group | Sub Brand | Super Vu-Tron® |
Item Name | Welding Cable | Wire Gauge Size | 3/0 AWG |
Voltage Rating | 600 V |
1 - UNIT - 1 | 305 - UNIT - 305 |