Abbotsford
cab4/0weldextraflex

4/0 AWG 600V Welding Class M EXTRAFLEX

Price $60.5752 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
(1) cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:WELD 4/0 EXTRAFLEX

Description

Super Vu-Tron Welding Cable. Industrial cord meeting or exceeding flame test requirements of MSHA, UL Listed and CSA Certified. This product features flexibility to last longer in flex applications with resistance to abrasion, oils and solvents, weather, ozone and sunlight. Rated -50ºC for use in cold environments. Safety-colored for high visibility.

Specifications

Brand Name Approved Vendor Item Name Welding Cable
Type Class M Color Orange
Wire Gauge Size 4/0 AWG Voltage Rating 600 V
Strands 5225

Packages

1 - UNIT - 1 305 - UNIT - 305