
4 AWG 600V Welding Class M EXTRAFLEX
Description
Specifications
Brand Name | Prysmian Group | Item Name | Welding Cable |
Type | Class M | Color | Orange |
Wire Gauge Size | 4 AWG | Voltage Rating | 600 V |
Strands | 1045 |
Packages
1 - UNIT - 1 | 305 - UNIT - 305 |