Abbotsford
cab10/104tewblk300

300mtr 10GA 105DEG TEW Wire, Black

Price $3.3127 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty M sold in multiples of 300
Manufacturer:REMEE
Manufacturer #:101TEW105J1B

Description

Machine Tool Wire (MTW) is for machine tool and appliance wire applications; for general purposes wiring in control cabinets; for applications up to 90/105°C and 1000/600 volts. MTW Machine Tool Wire is also rated TEW per CSA. Stranded tinned copper conductor per ASTM. Polyvinyl chloride (PVC) insulation, which is resistant to acids, alkali, grease, chemicals, abrasion and moisture. Available in several insulation colors.

Specifications

Brand Name Remee Products Item Name Machine Tool Wire
Conductor Size 10 AWG Conductor Material Tinned Copper
Length 300 m Stranded/Solid Stranded
Voltage Rating 1000/600 V Jacket Color Black
Series/Model MTW Series Insulation Material PVC
Temperature Rating 105 °C Standards ASTM Specified, CSA Certified
Application For machine tool and appliance wire applications, general purposes wiring in control cabinets

Packages

300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok