![cab10/104tewgre300](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/74882922.jpg?preset=medium)
REMEE PRODUCTS 300mtr 10GA 105 Degree TEW Wire, Green
Description
Machine Tool Wire (MTW) is for machine tool and appliance wire applications; for general purposes wiring in control cabinets; for applications up to 90/105°C and 1000/600 volts. MTW Machine Tool Wire is also rated TEW per CSA. Stranded tinned copper conductor per ASTM. Polyvinyl chloride (PVC) insulation, which is resistant to acids, alkali, grease, chemicals, abrasion and moisture. Available in several insulation colors.
Specifications
Brand Name | Remee Products | Item Name | Machine Tool Wire |
Conductor Size | 10 AWG | Conductor Material | Tinned Copper |
Length | 300 m | Stranded/Solid | Stranded |
Voltage Rating | 1000/600 V | Jacket Color | Gray |
Series/Model | MTW Series | Insulation Material | PVC |
Temperature Rating | 105 °C | Standards | ASTM Specified, CSA Certified |
Application | For machine tool and appliance wire applications, general purposes wiring in control cabinets |
Packages
300 - UNIT - 300 |