![cab10sew2whi](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/74882890.jpg?preset=medium)
10 AWG 600V SEW Component Wire, White
Description
High temperature wire, SEW cable. Stranded tin or nickel plated copper conductor. Extruded silicone rubber. Treated braided fibreglass. 200° temperature. Glass braided silicon. SEW cables may be used for motors or high temperature lead wire. The high temperature wire, SEW cable, can also be applied in appliances, lighting fixtures and electronic leads.
Specifications
Brand Name | Approved Vendor | Item Name | SEW2 Wire |
Wire Gauge Size | 10 AWG | Color | White |
Temperature Rating | 200 °C |
Packages
1 - UNIT - 1 |