Abbotsford
cab16/26tewgry30m

30mtr 16GA Non-Tinned TEW Wire, Gray

Price $1.4803 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty M sold in multiples of 30
Manufacturer:TECHSPAN
Manufacturer #:768617

Description

Stranded copper conductor. Non-tinned TEW type. PVC insulation. Grey colour. -40 to 105°C temperature rating. 16-gauge. 26 x 0.01 inch strand. For use in internal wiring of electrical and electronic equipment. Applications include electric ranges, heating equipment, lighting fixtures, panels and meters. CSA and UL approved.

Specifications

Brand Name Techspan Item Name TEW Wire
Wire Gauge Size 16 AWG Stranded/Solid Stranded
Length 30 m Conductor Material Bare Copper
Jacket Material PVC Color Gray
Voltage Rating 600 V UPC 776856786176

Packages

30 - UNIT - (30)
Customers who bought this item also bought