Abbotsford
cab16/26tewpur30m

TECHSPAN 768598 30mtr 16AWG TEW Wire - Bare Copper Conductors, Purple

Price $1.2881 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty M sold in multiples of 30
Manufacturer:TECHSPAN
Manufacturer #:768598

Description

Stranded copper conductor. Non-tinned TEW type. PVC insulation. Purple colour. -40 to 105°C temperature rating. 16-gauge. 26 x 0.01 inch strand. For use in internal wiring of electrical and electronic equipment. Applications include electric ranges, heating equipment, lighting fixtures, panels and meters. CSA and UL approved.

Specifications

Brand Name Techspan Item Name TEW Wire
Wire Gauge Size 16 AWG Stranded/Solid Stranded
Length 30 m Conductor Material Bare Copper
Jacket Material PVC Color Purple
Voltage Rating 600 V UPC 776856785988

Packages

30 - UNIT - (30)