REMEE PRODUCTS 300mtr 18G 105 Degree TEW Wire, Blue
Description
TEW cable of 18 AWG with 16-conductor, blue colour.
Specifications
Brand Name | Remee Products | Item Name | Machine Tool Wire |
Conductor Size | 18 AWG | Conductor Material | Tinned Copper |
Length | 300 m | Stranded/Solid | Stranded |
Voltage Rating | 1000/600 V | Jacket Color | Blue |
Series/Model | MTW Series | Insulation Material | PVC |
Temperature Rating | 105 °C | Standards | ASTM Specified, CSA Certified |
Application | For machine tool and appliance wire applications, general purposes wiring in control cabinets |
Packages
300 - UNIT - 300 |