Abbotsford
cab18/16tewblu30m

TECHSPAN 768601 18AWG 30mtr TEW Wire - Bare Copper Conductors, Blue

Price $0.8826 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty M sold in multiples of 30
Manufacturer:TECHSPAN
Manufacturer #:768601

Description

Stranded copper conductor. Non-tinned TEW type. PVC insulation. Blue colour. -40 to 105°C temperature rating. 18-gauge. 16 x 0.01 inch strand. For use in internal wiring of electrical and electronic equipment. Applications include electric ranges, heating equipment, lighting fixtures, panels and meters. CSA and UL approved.

Specifications

Brand Name Techspan Item Name TEW Wire
Wire Gauge Size 18 AWG Stranded/Solid Stranded
Length 30 m Conductor Material Bare Copper
Jacket Material PVC Color Blue
Voltage Rating 600 V UPC 776856786015

Packages

30 - UNIT - (30)