75mtr 14/41C 125 Degree Braided PVC GTF Cable, Black
Description
Hook-up/lead wire with tinned copper conductor. PVC insulation. Rated 2500 V peak for electronic circuits and internal wiring of electronic and electrical equipment.
Specifications
Brand Name | Approved Vendor | Item Name | Hook-Up and Lead Wire |
Wire Gauge Size | 14 AWG | Conductor Material | Copper |
Color | Black | Voltage Rating | 2500 V |
Insulation Material | PVC | Temperature Rating | 125 °C |
Application | For Electronic Circuits and Internal Wiring of Electronic and Electrical Equipment |
Packages
75 - UNIT - 75 |