Abbotsford
cab10/3ac90isoglo150

150mtr 10/3C 600V AC90 ISO GLO WRAP Aluminum Armoured Cable

Price $6.9714 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty M sold in multiples of 150
Manufacturer:SONECABLE
Manufacturer #:802081-150

Description

AC90 ISO GROUND GLO WRAP - Copper Conductor. Cross-linked Polyethylene (XLPE) Type RW90 Insulation. Aluminum interlocked armor. Green luminescent tape helically applied over the armor, for easy identification. Rated at 90°C dry. Excellent crush resistance. Provides long service life. Cost effective alternative to installations in conduit. Meets cold bend and impact tests at (-40°C). For exposed and concealed wiring in dry, locations. For use in ventilated, Non-ventilated and ladder-type cable trays in dry locations. For patient care areas (Including nursing homes dental offices and health care centers) in accordance with rules 24-102 and 24-104 of the Canadian Electrical Code Part 1.

Specifications

Brand Name Northern Cables Item Name AC90 Armored Cable
Wire Gauge Size 10 AWG Number of Conductors 3
Length 150 m Conductor Material Copper
Armor Material Aluminum Voltage Rating 600 V
Insulation Material Cross-Linked Polyethylene Application For Use in Open and Concealed Wiring in Dry Locations

Packages

150 - UNIT - 150 4050 - SKID - 4050