Abbotsford
cab10/2ac90isoglo300redu

300mtr 10/2C 600V AC90 ISO GLO WRAP REDU Aluminum Armoured Cable

Price $8.8209 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty M sold in multiples of 300
Manufacturer:SONECABLE
Manufacturer #:802080-300

Description

AC90 ISO GROUND GLO WRAP - Copper Conductor. Cross-linked Polyethylene (XLPE) Type RW90 Insulation. Aluminum interlocked armor. Green luminescent tape helically applied over the armor, for easy identification. Rated at 90°C dry. Excellent crush resistance. Provides long service life. Cost effective alternative to installations in conduit. Meets cold bend and impact tests at (-40°C). For exposed and concealed wiring in dry, locations. For use in ventilated, Non-ventilated and ladder-type cable trays in dry locations. For patient care areas (Including nursing homes dental offices and health care centers) in accordance with rules 24-102 and 24-104 of the Canadian Electrical Code Part 1.

Specifications

Brand Name Northern Cables Sub Brand Glo Wrap®
Item Name AC90 Armored Cable Type Isolated Ground
Wire Gauge Size 10 AWG Number of Conductors 2
Length 300 m Conductor Material Copper
Armor Material Aluminum Voltage Rating 600 V
Outside Diameter 0.349 in Insulation Material Cross-Linked Polyethylene
Insulation Thickness 0.03 in Amperage Rating 30 A
Color Code Black/Green/White Weight 253 kg/km
Temperature Rating 90 °C Standards CSA Certified in File Number 109933, CSA Standard C22.2 No. 51, No.38 and No.2256, RoHS Compliant, Flame Test Compliances CSA ST1 and FT4
Application For Patient Care Areas (including Nursing Homes Dental Offices and, Health Care Centers), Banking and Data Centers and, Critical Industrial Applications

Packages

300 - UNIT - 300 3000 - SKID - 3000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok