![cab10/2ac90isoglo300redu](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/285992363.jpg?preset=medium)
300mtr 10/2C 600V AC90 ISO GLO WRAP REDU Aluminum Armoured Cable
Description
AC90 ISO GROUND GLO WRAP - Copper Conductor. Cross-linked Polyethylene (XLPE) Type RW90 Insulation. Aluminum interlocked armor. Green luminescent tape helically applied over the armor, for easy identification. Rated at 90°C dry. Excellent crush resistance. Provides long service life. Cost effective alternative to installations in conduit. Meets cold bend and impact tests at (-40°C). For exposed and concealed wiring in dry, locations. For use in ventilated, Non-ventilated and ladder-type cable trays in dry locations. For patient care areas (Including nursing homes dental offices and health care centers) in accordance with rules 24-102 and 24-104 of the Canadian Electrical Code Part 1.
Specifications
Brand Name | Northern Cables | Sub Brand | Glo Wrap® |
Item Name | AC90 Armored Cable | Type | Isolated Ground |
Wire Gauge Size | 10 AWG | Number of Conductors | 2 |
Length | 300 m | Conductor Material | Copper |
Armor Material | Aluminum | Voltage Rating | 600 V |
Outside Diameter | 0.349 in | Insulation Material | Cross-Linked Polyethylene |
Insulation Thickness | 0.03 in | Amperage Rating | 30 A |
Color Code | Black/Green/White | Weight | 253 kg/km |
Temperature Rating | 90 °C | Standards | CSA Certified in File Number 109933, CSA Standard C22.2 No. 51, No.38 and No.2256, RoHS Compliant, Flame Test Compliances CSA ST1 and FT4 |
Application | For Patient Care Areas (including Nursing Homes Dental Offices and, Health Care Centers), Banking and Data Centers and, Critical Industrial Applications |
Packages
300 - UNIT - 300 | 3000 - SKID - 3000 |