150mtr 12/3C 600V AC90 ISO GLO Aluminum Armoured Cable
Description
150 m 12 AWG AC90 ISO Ground Glo Wrap® Copper Conductor with 3 conductors, cross-linked polyethylene (XLPE) type RW90 insulation.
Specifications
Brand Name | Northern Cables | Sub Brand | Glo Wrap® |
Item Name | AC90 Armored Cable | Type | Isolated Ground |
Wire Gauge Size | 12 AWG | Number of Conductors | 3 |
Length | 150 m | Conductor Material | Copper |
Armor Material | Aluminum | Voltage Rating | 600 V |
Outside Diameter | 0.342 in | Insulation Material | Cross-Linked Polyethylene |
Insulation Thickness | 0.03 in | Amperage Rating | 20 A |
Color Code | Black/Green/Red/White | Weight | 182 kg/km |
Temperature Rating | 90 °C | Standards | CSA Certified in File Number 109933, CSA Standard C22.2 No. 51, No.38 and No.2256, RoHS Compliant, Flame Test Compliances CSA ST1 and FT4 |
Application | For Patient Care Areas (including Nursing Homes Dental Offices and, Health Care Centers), Banking and Data Centers and, Critical Industrial Applications |
Packages
150 - UNIT - 150 | 4050 - SKID - 4050 |