
150mtr 12/2C 16/2C AC90 Aluminum Armoured Cable with GLO Wrap
Description
12/2 AC90 Cable is a flexible interlocked aluminum armoured cable approved for use in open and concealed wiring in dry locations.
Specifications
Brand Name | Northern Cables | Item Name | AC90 Armored Cable |
Type | Flexible, Interlocked | Wire Gauge Size | 12 AWG, 16 AWG |
Number of Conductors | 4 | Length | 150 m |
Conductor Material | Copper | Armor Material | Aluminum |
Insulation Material | Cross-Linked Polyethylene | Application | For Use in Open and Concealed Wiring in Dry Locations |
Packages
150 - UNIT - 150 |