SONECABLE 6XAAUS14-2C-16-2C AC90 BX 14/2C 16/2C 10VJACKET/ARM PWR 150MTR
Specifications
Brand Name | Electro Cables | Sub Brand | ElectroSmart® |
Item Name | AC90 Armored Cable | Wire Gauge Size | 14 AWG Power and Bare, 16 AWG Control |
Number of Conductors | 2 | Length | 150 m |
Conductor Material | Copper | Voltage Rating | 600 V |
Insulation Material | Cross-Linked Polyethylene | Jacket Material | PVC |
Amperage Rating | 25 A | Color Code | Black/Green/Pink/Violet/White |
Weight per 1000 Foot | 120 lb | Temperature Rating | -40 °C |
Standards | ASTM B3, CSA C22.2 No. 239 ACIC | Application | Fluorescent Dimming and Remote Control Lighting Applications |
Packages
150 - UNIT - 150 |