Abbotsford
cab14/2ac90300

300mtr 14/2C 600V AC90 Aluminum Armoured Cable, Copper Conductor

Price $3.9098 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty M sold in multiples of 300
Manufacturer:SONECABLE
Manufacturer #:800031-300

Description

300 m 14 AWG AC90 Copper Conductor with 2 conductors, cross-linked polyethylene (XLPE) type RW90 insulation.

Specifications

Brand Name Northern Cables Item Name AC90 Armored Cable
Wire Gauge Size 14 AWG Number of Conductors 2
Length 300 m Conductor Material Copper
Insulation Material Cross-Linked Polyethylene Standards CSA C22.2 No. 51

Packages

300 - UNIT - 300 1500 - SKID LAYER - 1500 3000 - SKID - 3000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok