![cab4/0/3ac90al](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/525973088.jpg?preset=medium)
4/0/C 600V AC90 Armoured Cable, Aluminum Conductor
Description
AC90-HL cables are for open and concealed wiring in dry locations only. For use in cable troughs and ventilated flexible cableway. Minimum recommended installation temperature is minus 40 Deg-C. Maximum conductor temperature is 90 Deg-C. Approved for use with ceiling fixtures. Approved for use in and relating to Class I, II and III, Division 1 and 2 Hazardous Locations. Compact bare AA-8000 series aluminum alloy, Class B stranded per ASTM. The insulated conductors and a bare aluminum bonding wire cabled together wrapped with a paper or mylar tape. Interlocked aluminum applied over the cable assembly.
Specifications
Brand Name | Priority Wire & Cable | Item Name | AC90 Armored Cable |
Type | Interlocked | Wire Gauge Size | 4/0 AWG |
Number of Conductors | 3 | Stranded/Solid | Stranded |
Conductor Material | Aluminum Alloy | Armor Material | Aluminum |
Voltage Rating | 600 V | Number of Strands | 18 |
Insulation Material | Cross-Linked Polyethylene | Insulation Thickness | 1.27 mm |
Temperature Rating | -40 to 90 °C | For Use With | Ceiling Fixtures |
Standards | CSA C22.1, CSA C22.2, ASTM B800, B801 | Application | For use in cable troughs and ventilated flexible cableway |
Packages
1 - UNIT - 1 | 250 - UNIT - 250 |