
150mtr 14/2C 600V AC90 ISO Aluminum Armoured Cable
Description
Specifications
Brand Name | Northern Cables | Item Name | AC90 Armored Cable |
Wire Gauge Size | 14 AWG | Number of Conductors | 2 |
Length | 150 m | Conductor Material | Copper |
Armor Material | Aluminum | Voltage Rating | 600 V |
Insulation Material | Cross-Linked Polyethylene | Application | For Use in Open and Concealed Wiring in Dry Locations |
Packages
150 - UNIT - 150 |