Abbotsford
cabac902c12iso1

150mtr 12/2C 600V AC90 ISO Aluminum Armoured Cable, Copper Conductor

Price $6.9700 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty M sold in multiples of 150
Manufacturer:SONECABLE
Manufacturer #:802075-150

Description

Applications: For exposed and concealed wiring in dry, locations For use in ventilated, non-ventilated and ladder-type cable trays in dry locations In installations where an isolated ground is required (sensitive equipment).

Specifications

Brand Name Northern Cables Item Name AC90 Armored Cable
Wire Gauge Size 12 AWG Number of Conductors 2
Length 150 m Conductor Material Copper
Armor Material Aluminum Voltage Rating 600 V
Insulation Material Cross-Linked Polyethylene Application For Use in Open and Concealed Wiring in Dry Locations

Packages

150 - UNIT - 150 4050 - SKID - 4050
This website uses cookies to ensure you get the best experience on our website. Read more
Ok