Description
Unique separator design engineered for consistent electrical performance. Performance guaranteed to 350 MHz. TRU-MarkĀ® print legend contains footage markings from 1000' to 0'. Third-party verified for guaranteed performance.
Specifications
Brand Name | Prysmian Group | Item Name | ACWU90 Cable |
Wire Gauge Size | 250 AWG | Number of Conductors | 1 |
Conductor Material | Aluminum | Jacket Color | Black |
Voltage Rating | 600 V | Standards | FT4 Rated |
Packages
305 - UNIT - (305) | 9150 - SKID - 9150 |