Abbotsford
tabamc0751

ABB ELECTRIFICATION CANADA INC AMC-0751 Metal Clad Cable Fitting Metal Clad Cable Fittings

Price $49.0764 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AMC-0751

Description

Aluminum fitting for metal clad and armored cables. Hub size of 3/4 inch. NPT Range over armour 0.580 / 0.860 inch.

Specifications

Brand Name ABB Item Name Metal Clad Cable Fitting
Type Metal Clad Cable Fittings Trade Size 3/4 in
Length 76.45 mm Connection NPT
Diameter 41.28 mm Material Copperfree Aluminum
Cable Type Metal Clad, Teck 90, ACWU90 /ACGWU90 Series/Model AMC
Temperature Rating -25 to 90 °C For Use With Type MC, Jacketed Interlocking Armor, Jacketed Corrugated Metal Clad, ACWU90/ACGWU90, AC90/ACG90, Teck 90
Includes Locknut Standards UL514B/50E, CSA C22.2-18.3/-94.2- Wet and Dry Location, RoHS, Class I Div 2, Class II Div 2 and Class III location per NEC
Application Oil and Gas, Chemical and Industrial Markets UPC 786210235868

Packages

1 - UNIT - 1