![cab18/2faft4deca](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298459481.jpg?preset=medium)
150mtr 18/2C FT4 Fire Alarm Cable
Description
Unshielded Multi-conductor 18 AWG Fire Alarm Cable with 2 solid copper conductors, PVC insulation, flame and sunlight resistant PVC outer jacket, 0.015 inch insulation thickness, 0.03 inch outer jacket thickness, 0.213 inch nominal diameter and 4 Lbs maximum pulling tension.
Specifications
Brand Name | Deca | Item Name | Fire Alarm Cable |
Type | Multi-Conductor, Unshielded | Wire Gauge Size | 18 AWG |
Number of Conductors | 2 | Stranded/Solid | Solid |
Conductor Material | Copper | Voltage Rating | 300 V |
Outside Diameter | 0.213 in | Insulation Material | PVC |
Insulation Thickness | 0.015 in | Jacket Material | PVC |
Jacket Thickness | 0.03 in | Temperature Rating | -30 to 105 °C |
Standards | CSA C22.2 NO. 208, UL Listed Type FPL |
Packages
300 - UNIT - 300 |