![cabrg6uflood](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/511762401.jpg?preset=medium)
REMEE R001567M1B RG6 CABLEVISION UG FLBURIAL
Description
Black 18 AWG RG6 Coaxial Cable with solid bare copper weld, cellular polyethylene, coaxial shielding tape 1st shield, aluminum braid 2nd shield, water blocking flooding compound, polyethylene jacket for video display and CATV broadcast applications swept to 3.0 GHz suitable for outdoor applications.
Specifications
Brand Name | Remee Products | Item Name | Coaxial Cable |
Type | Non-Plenum, Shielded | Wire Gauge Size | 18 AWG |
Length | 1000 ft | Jacket Material | Polyethylene |
Jacket Color | Black | Series/Model | RG6 Series |
Shield Material | Copper | Braid | Aluminum |
Temperature Rating | 140 °F |
Packages
305 - UNIT - 305 | 1220 - UNIT - 1220 | 2440 - LAYER - 2440 | 4880 - SKID - 4880 |