Abbotsford
cab14/310/3teck

14/3C + 10/3C Composite TECK90 Cable

Price $17.9474 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:800490

Description

Composite TECK90 XLPE/ALUMINUM Armoured/600 V, (-40°C) CSA. 14 AWG. to 10 AWG concentric lay class “B” stranded 8 to 4/0 AWG. Compact concentric lay class “B” stranded copper. Cross-linked Polyethylene (XLPE) Type RW90. Standard colors or black with number code. Circuit sizes One (1) bare concentric lay class “B” stranded copper conductor. For concealed wiring in dry or wet locations. For exposed wiring in dry or wet locations. For exposed and wiring in dry, locations where subjected to corrosive action if suitable for corrosive conditions encountered. For exposed wiring where subjected to the weather For use in ventilated, Non-ventilated and ladder-type cable trays in dry or wet locations. For direct earth burial (with protection as required by inspection authority). For service entrance above or below ground.

Specifications

Brand Name Northern Cables Item Name TECK90 Armored Cable
Type Composite Wire Gauge Size 14 AWG, 10 AWG
Number of Conductors 3 Stranded/Solid Stranded
Conductor Material Copper Armor Material Aluminum
Voltage Rating 600 V Insulation Material Cross-Linked Polyethylene
Temperature Rating 40 °C Standards CSA C22.2 No. 131, NAFTA Compliant, RoHS Compliant
Application Ventilated, Non-Ventilated and Ladder Type Cable Trays in Dry Or Wet Locations Applications

Packages

300 - UNIT - 300 305 - UNIT - 305