Abbotsford
cab250teck3c5kv173%

250/3C 5KV 173% TECK Cable

Price $160.6361 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
(1) cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:TECK 250/3C 5KV 173%

Description

CSA TECK 90 CU 3/C 5000V Non-shielded epr power cable, Non-Shielded, EPR Insulated, FT4, -40°C, HL (Hazardous Locations), AG14 and 90°C. Class B stranded copper, compressed or compact, in accordance with ASTM B3 and B8. : Extruded semi-conducting thermosetting polymeric layer. No-Lead EPR (ethylene propylene rubber), Thickness: 0.090 inch (2.3 mm) - nominal, 90°C. Class B compressed or compact stranded bare copper, in accordance with ASTM B3 and B8. 5KV TECK 90, 5000 V, non-shielded, EPR insulated power cable is a CSA approved armored cable for industrial and commercial medium voltage applications. FT4, -40°C, HL, AG14 and 90°C rated for use in harsh Canadian environments. Rated for installation in cable trays, duct banks, direct burial, troughs, hazardous locations, continuous rigid cable supports and is concrete encaseable.

Specifications

Brand Name Southwire Item Name TECK90 Cable
Type Non-Shielded Wire Gauge Size 250 kcmil
Number of Conductors 3 Stranded/Solid Stranded
Voltage Rating 5 KV Insulation Material EPR
Insulation Thickness 0.09 in Standards ASTM B3/B8, CSA Certified
Application Industrial and Commercial Medium Voltage Applications

Packages

1 - UNIT - 1