Abbotsford
cab4/0teck1c1kv

4/0/1C 1KV TECK90 Armoured Cable, Black

Price $63.4292 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
(1) cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:801383

Description

TECK90 is an interlocked armoured cable for use in petro-chemical, pulp and paper and other industrial application environments. TECK90 can be used in open and concealed wiring, direct burial and in hazardous locations. The insulated conductors are made with cross-linked polyethylene and twisted with an uninsulated ground wire. The twisted core is covered with a PVC jacket, then covered with either interlocked aluminum or galvanized steel and covered with a PVC jacket over the armour. TECK90 is manufactured to CSA C22.2#131 and CSA C22.2 #174 to allow it to meet the certain CSA tests including; flame test FT4,-40C cold temperature impact test, low acid gas and sunlight resistance. TECK90 is available in 600 and 1000V constructions from #14 to 500 kcmil in copper. Cables can be manufactured up to 50 conductors. Custom cables are available upon request including composites, vertical riser and colored jackets.

Specifications

Brand Name Northern Cables Item Name TECK90 Armored Cable
Type Interlocked Wire Gauge Size 4/0 AWG
Number of Conductors 1 Conductor Material Copper
Armor Material Aluminum Voltage Rating 1 kV
Insulation Material Cross-Linked Polyethylene Jacket Material PVC
Temperature Rating 40 °C Standards CSA C22.2 No. 131, NAFTA Compliant, RoHS Compliant
Application Petro-Chemical, Pulp and Paper and Other Industrial Environment Applications

Packages

150 - UNIT - 150 300 - UNIT - 300