4/3C 5KV TECK Cable
Specifications
Brand Name | E.C.S. Electrical Cable Supply | Item Name | TECK90 Armored Cable |
Wire Gauge Size | 4 AWG | Number of Conductors | 3 |
Stranded/Solid | Stranded | Conductor Material | Copper |
Jacket Color | Black | Voltage Rating | 5 kV |
Outside Diameter | 1.211 in | Insulation Material | Cross-Linked Polyethylene |
Insulation Thickness | 0.06 in | Jacket Thickness | 0.08 in |
Amperage Rating | 85 A | Temperature Rating | -40 °C |
Standards | CSA Certified |
Packages
1 - UNIT - 1 |