![liqwhip7508](/images/no-image-en.png)
SUPERIOR FLEXIBLE CONDUITS 3/4 inch x 6 ft #8 Wire Superior Flex Conduit Whip
Description
Conduit whip.
Specifications
Brand Name | Superior Flexible Conduits Inc. | Sub Brand | Ningo |
Item Name | Flexible Conduit | Type | Home Improvement & Commercial Supplies - Air Conditioners |
Length | 6.0 ft | Material | Non metallic conduit, non metallic connectors and coated wire |
Color | Grey with red, green & black wires | Finish | Smooth |
For Use With | Air Conditioners | Packaging Quantity | 1 |
Application | Air Conditioners |
Packages
1 - UNIT - 1 |