![nesacw078106](/images/no-image-en.png)
3/4 inch x 6 ft Pre-Wired A/C Whip
Specifications
Brand Name | Nesco | Item Name | Air Conditioner Whip |
Type | Pre-Wired | Wire Length | 6 ft |
Connector Size | 3/4 in |
Packages
1 - UNIT - 1 |
Brand Name | Nesco | Item Name | Air Conditioner Whip |
Type | Pre-Wired | Wire Length | 6 ft |
Connector Size | 3/4 in |
1 - UNIT - 1 |