![cab1/0/3ggc2kv](/images/no-image-en.png)
1/0/3C 2KV GGC Shielded Cable
Specifications
Brand Name | E.C.S. Electrical Cable Supply | Item Name | G-GC Cable |
Type | Shielded | Voltage Rating | 2 kV |
Wire Size | 1/0 AWG | Number of Conductors | 3 |
Packages
300 - UNIT - 300 |
Brand Name | E.C.S. Electrical Cable Supply | Item Name | G-GC Cable |
Type | Shielded | Voltage Rating | 2 kV |
Wire Size | 1/0 AWG | Number of Conductors | 3 |
300 - UNIT - 300 |