Abbotsford
cab14/24cblkinst

14/24PR Aluminum Armored Instrument Cable, Black

Price $18.3391 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
(1) cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:14/24C INSTRUMENT CABLE

Description

Instrumentation cables are suitable for control, instrumentation and process control circuits, where protection against electrostatic interference from both outside of the cable and from pair to pair is needed. The cables are suitable for wet or dry applications, direct burial, indoor or outdoor locations, installed in cable trays, ducts, aerially or conduits and for applications up to 600 V and temperatures up to 90 °C.

Specifications

Brand Name Deca Item Name Instrumentation Cable
Conductor Size 24 AWG Jacket Color Black

Packages

1 - UNIT - 1