×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cab16/4praa300v

DECA CABLES INST 16/4PR AIA 300V 300V 16AWG/4 Pair PTI Cables Aluminum Armored Instrument Cable, Gray

Price $12.7518 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:91-1644

Specifications

Brand Name Deca Item Name Instrumentation Cable
Type Aluminum Interlocked Armour Conductor Size 16 AWG
Conductor Material Copper Stranded/Solid Stranded
Number of Strands 7 Voltage Rating 300 V
Jacket Color Gray Insulation Material PVC
Insulation Thickness 0.025 in Jacket Material PVC
Standards CSA C22.2 No. 239 and CSA C22.2 No. 174, CSA C22.2 NO. 38, CSA FT4

Packages

1 - UNIT - 1 300 - UNIT - 300
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok