
18/12PR 600V PVC Instrument Cable
Description
Specifications
Brand Name | Deca | Item Name | Instrumentation Cable |
Number of Conductors | 12-Pair | Conductor Size | 18 AWG |
Packages
1 - UNIT - 1 |
Brand Name | Deca | Item Name | Instrumentation Cable |
Number of Conductors | 12-Pair | Conductor Size | 18 AWG |
1 - UNIT - 1 |