
18/1PR 300V Aluminum Armored Instrument Cable
Description
Instrumentation cables are suitable for control, instrumentation and process control circuits, where protection against electrostatic interference from both outside of the cable and from pair to pair is needed. The cables are suitable for wet or dry applications, direct burial, indoor or outdoor locations, installed in cable trays, ducts, aerially or conduits and for applications up to 600 V and temperatures up to 90 °C.
Specifications
Brand Name | Deca | Item Name | Instrumentation Cable |
Type | Aluminum Interlocked Armour | Conductor Size | 18 AWG |
Conductor Material | Copper | Stranded/Solid | Stranded |
Number of Strands | 7 | Voltage Rating | 300 V |
Jacket Color | Gray | Insulation Material | PVC |
Insulation Thickness | 0.025 in | Jacket Material | PVC |
Standards | CSA C22.2 No. 239 and CSA C22.2 No. 174, CSA C22.2 NO. 38, CSA FT4 |
Packages
1 - UNIT - 1 | 300 - UNIT - 300 |