×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cab18/1traa300v

DECA CABLES INST 18/1TR AIA 300V 300V 18/1TR Deca Aluminum Armored Instrument Cable, Grey

Price $4.9287 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:93-1880

Specifications

Brand Name Deca Item Name Instrumentation Cable
Type Aluminum Interlocked Armour Number of Conductors 1
Conductor Size 18 AWG Conductor Material Copper
Stranded/Solid Stranded Number of Strands 7
Voltage Rating 300 V Jacket Color Gray
Insulation Material PVC Insulation Thickness 0.025 in
Jacket Material PVC Standards CSA C22.2 No. 239 and CSA C22.2 No. 174, CSA C22.2 NO. 38, CSA FT4

Packages

1 - UNIT - 1 300 - UNIT - 300
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok