3 AWG 600V RW90 X-LINK Stranded Copper Cable, Black
Description
Copper RW90 Black 3 AWG Cable is for open wiring and use in raceways (except cable troughs and ventilated flexible cableways) in dry or wet locations.
Specifications
Brand Name | Southwire | Sub Brand | SIMpull® |
Item Name | RW90 Building Cable | Type | Sunlight-Resistant |
Wire Gauge Size | 3 AWG | Stranded/Solid | Stranded |
Number of Strands | 7 | Conductor Material | Copper |
Insulation Material | Cross-Linked Polyethylene | Jacket Color | Black |
Voltage Rating | 600 V | Outside Diameter | 0.345 in |
Insulation Thickness | 0.045 in | Weight per 1000 Foot | 186 lb |
Temperature Rating | -40 to 90 °C | Standards | CSA C22.2, No. 38, LL90458, RoHS compliant, UL Listed |
Application | For Open Wiring and Use in Raceways (Except Cable Troughs and Ventilated Flexible Cableways) in Dry or Wet Locations |
Packages
300 - UNIT - 300 | 900 - UNIT - 900 |