Abbotsford
cab14/3sjoow76

76mtr 14/3C 300V Cabtyre SJOOW Cable

Price $3.4495 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty M sold in multiples of 76
Manufacturer:SONECABLE
Manufacturer #:20449197

Description

Jacketed Type SJOOW 90 Deg C, 300 Volt, UL/CSA Portable Cord. 18 through 10 AWG fully annealed stranded bare copper. Premium-grade, color-coded 90ºC EPDM. Portable tools and equipment. Portable appliances. Small motors and associated machinery. Excellent resistance to oil and moisture. Good tensile strength, elongation and aging characteristics. High flexibility. Excellent abrasion resistance. Water-resistant. UL Listed and CSA Certified for indoor and outdoor use. Ozone-, sunlight (UV)- and weather-resistant. TRU-Mark® sequential footage marking.

Packages

76 - UNIT - 76