Abbotsford
cab2/0rw90blk

2/0 AWG 600V RW90 X-LINK Stranded Copper Cable, Black

Price $19.9719 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:95182201

Description

Copper Conductor, 600 V, 90 °C MAX - 40 °C MIN, Cross Linked Polyethylene (XLPE) Single copper conductor with low temperature, moisture resisting XLPE (cross linked polyethylene) insulation. This product meets the current RoHS requirements. No lead is added or used in manufacturing.

Packages

300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok