Abbotsford
cab2/0rw90whi

2/0 AWG 600V RW90 X-LINK Stranded Copper Cable, White

Price $19.7908 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:95530299

Description

Copper Conductor, 600 V, 90 °C MAX - 40 °C MIN, Cross Linked Polyethylene (XLPE) Single copper conductor with low temperature, moisture resisting XLPE (cross linked polyethylene) insulation. This product meets the current RoHS requirements. No lead is added or used in manufacturing.

Packages

300 - UNIT - 300