2/3C NMD90 Loomex Aluminum Cable
Description
NMD90 cables may be used for both exposed work in dry locations or concealed work in dry or damp locations. The maximum allowable conductor temperature is 90°C. The minimum recommended installation temperature is -25°C for two-conductor cables and -10°C for three-conductor cables (with suitable handling procedures). Material should be properly stored above 0°C for 24 hours prior to installation. The maximum voltage rating for all intended applications is 300 volts. Southwire's Romex® SIMpull ® NMD90 cables are available as two- or three-conductor cables with a bare grounding conductor. It is manufactured using annealed (soft) copper conductors—compressed standing for stranded conductors; a heat-resistant thermoplastic polyvinyl chloride (PVC) insulation and nylon jacket for the individual conductors with a PVC jacket for the overall construction.
Packages
300 - UNIT - 300 | 305 - UNIT - 305 | 1500 - UNIT - 1500 |