Abbotsford
cab250/1acwual

250/1C ACWU90 Armoured Cable

Price $19.7586 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:250-01ACWU

Description

ACWU is for exposed and concealed wiring in wet or dry locations and where exposed to the weather. It is used in ventilated, non-ventilated and ladder type cable trays. ACWU is suitable for direct earth burial (with protection as required by inspection authority), as well as for service entrance above or below ground. Minimum recommended installation temperature is -25 Deg C. Maximum conductor temperature is 90 Deg C. Compact soft drawn bare 8000 series aluminum, with Class B stranding. Abrasion, heat, moisture and sunlight resistant cross-linked polyethylene insulation (XLPE), 600V Insulation. Interlocked aluminum armor over the cabled conductors. Abrasion, heat, moisture and sunlight resistant polyvinyl chloride (PVC) jacket, marked with sequential meter markings, -40°C, Black Jacket.

Specifications

Brand Name Priority Wire & Cable Item Name ACWU Armored Cable
Type Interlocked Wire Gauge Size 250 kcmil
Number of Conductors 1 Stranded/Solid Stranded
Conductor Material Aluminum Armor Material Aluminum
Jacket Color Black Voltage Rating 600 V
Outside Diameter 28 mm Insulation Material Cross-Linked Polyethylene
Insulation Thickness 1.52 mm Jacket Material PVC
Temperature Rating -40 to 90 °C Standards CSA C22.2 No. 51, FT-4, AG-14
Application Ventilated, Non-Ventilated and Ladder Type Cable Trays in Dry Or Wet Locations Applications

Packages

1 - UNIT - 1 250 - UNIT - 250