Abbotsford
cab6ns75triplex

6/3C 600V Triplex NS 75 Full Bare Underground Service Entrance Cable

Price $5.2953 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:TRIPLEX 6 NS1

Description

Triplex 600 V Underground Service Entrance Cable. Conductors are stranded, compressed 1350-H16/H26 (3/4 Hard) aluminum, insulated with cross-linked polyethylene. Neutrals are identified by three yellow extruded stripes. Cables with “YES” neutrals have sequential footage markers. Conductors are durably surface printed for identification. Two-phase conductors and one neutral conductor are cabled together to produce the quadruplex cable configuration. These cables are capable of operating continuously at the conductor temperature not in excess of 90°C for normal operation in wet and dry locations, 130°C for emergency overload and 250°C for short circuit conditions.

Specifications

Brand Name Approved Vendor Item Name NS75 Service Drop Cable
Type Triplex, Full Bare Neutral Wire Gauge Size 6 AWG
Number of Conductors 3 Conductor Material Aluminum
Insulation Material LLDPE Jacket Material PVC
Voltage Rating 600 V Outside Diameter 4.29 mm
Insulation Thickness 1.04 mm Temperature Rating 75 °C
Standards CSA C68.8

Packages

1 - UNIT - 1