Abbotsford
cab6rw90whi1500

1500mtr 6 AWG RW90 X-LINK Stranded Copper Cable, White

Price $4.7856 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:P T I CABLES
Manufacturer #:640

Description

Copper Conductor, 600 V, 90 °C MAX - 40 °C MIN, Cross Linked Polyethylene (XLPE) Single copper conductor with low temperature, moisture resisting XLPE (cross linked polyethylene) insulation. This product meets the current RoHS requirements. No lead is added or used in manufacturing.

Packages

1500 - UNIT - 1500 3000 - SKID LAYER - 3000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok