Abbotsford
cab6t90blk

6 AWG T90/TWN75 Stranded Copper Cable, Black

Price $4.4015 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:332

Description

Type THHN or THWN-2 or MTW copper conductors are annealed (soft) copper, insulated with a tough heat and moisture resistant polyvinyl chloride (PVC), over which a nylon (polyamide) or UL-listed equal jacket is applied, Type THHN or THWN-2 conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code®2. When used as Type THHN, conductor is suitable for use in dry locations at temperatures not to exceed 90 °C. When used as Type THWN-2, conductor is suitable for use in wet or dry locations at temperatures not to exceed 90 °C or not to exceed 75 °C when exposed to oil or coolant. When used as Type MTW, conductor is suitable for use in wet locations or when exposed to oil or coolant at temperatures not to exceed 60 °C or dry locations at temperatures not to exceed 90 °C (with ampacity limited to that for 75 °C conductor temperature per NFPA 79). Conductor temperatures not to exceed 105 °C in dry locations when rated AWM and used as appliance wiring material. Voltage for all applications is 600 volts.

Specifications

Brand Name Approved Vendor Item Name T90 Building Wire
Wire Gauge Size 6 AWG Stranded/Solid Stranded
Number of Strands 19 Conductor Material Copper
Insulation Material Thermoplastic Jacket Material Nylon
Jacket Color Black Voltage Rating 600 V
Outside Diameter 0.249 in Insulation Thickness 0.03 in
Jacket Thickness 0.005 in Amperage Rating 55 A at 60 °C, 65 A at 75 °C, 75 A at 90 °C
Weight per 1000 Foot 95 lb Standards ASTM B3, B8 and B787, Built to CSA C22.2 No.75 LL90458, -25 °C Cold Bend Test Compliant, Canadian Electrical Code, CSA FT-1 - Flame Test, UL, cUL Listed and CSA Certified
Application For Wet Locations, Gasoline and Oil Resistant II Applications Not to Exceed 60 °C

Packages

300 - UNIT - 300 2700 - SKID LAYER - 2700