Abbotsford
cab8/3d7al

8/3C NMD90 Loomex Aluminum Cable

Price $8.2316 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:8-03ALUMG-R-NMD

Description

NMD90 are for open or concealed wiring in dry or damp locations where not exposed to mechanical damage. Compact soft drawn bare 8000 series aluminum, with Class B stranding per ASTM conductors. Abrasion, heat and moisture resistant cross-linked polyethylene insulation (XLP). The 3 conductors are cabled together with a bare 8000 series compact aluminum ground. Phase conductors are color coded: black, red and white. PVC poly-vinyl chloride jacket, which is sunlight and moisture resistant. Temperature rating +90 to -25 Deg C.

Specifications

Brand Name Priority Wire & Cable Item Name NMD90 Building Wire
Wire Gauge Size 8 AWG Phase, 10 AWG Bare Number of Conductors 3
Conductor Material Aluminum Insulation Material Cross-Linked Polyethylene
Jacket Material PVC Voltage Rating 300 V
Outside Diameter 13.89 mm Insulation Thickness 0.89 mm
Amperage Rating 45 A Color Code Black/Red/White
Weight 621 lb/km Temperature Rating -25 to 90 °C
Standards Requirements of the Canadian Electrical Code, ASTM Standards B 800, B 801, CSA 22.2 No. 48-09, Sunlight-Resistant, FT1 Application For Open or Concealed Wiring in Dry or Damp Locations Where Not Exposed to Mechanical Damage

Packages

150 - UNIT - 150 300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok