Abbotsford
flxcon212reel

SUPERIOR FLEXIBLE CONDUITS 2-1/2 inch x 15 mtr Coil Armadillo Aluminum Flexible Conduit

Inventory
Available for delivery
Available for pick up at Abbotsford
M
() cuts
length (M)
Manufacturer:SUPERIOR
Manufacturer #:AFCSA250R15

Description

Superior flex armadillo flexible conduit made from high strength aluminium alloy. Exceptional strength and appearance. 1/3 of the weight of steel. For use in dry locations.

Specifications

Brand Name Superior Flexible Conduits Item Name Metallic Conduit
Type Flexible Trade Size 2-1/2 in
Length 15 m Diameter 63.5 mm ID x 77.72 mm OD
Material Aluminum, Steel Wire Color Gray
Finish Galvanized Bend Radius 635 mm
Standards CSA Certified

Packages

15 - UNIT - (15)