![liqcon114reel](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12040405.jpg?preset=medium)
SUPERIOR FLEXIBLE CONDUITS 1-1/4 inch x 75m Reel SUPERSEAL Type CSA Conduit Flex Liquidtite Hydro Tested FT4, Black
Description
PRODUCT FEATURES:- Hot-dipped galvanized steel core with a pressure extruded PVC jacket - Smooth interior for easy wire pulling - Bi-directional - Strength and flexibility to handle stress and strain - Used in dry, damp or wet locations. - Resists sunlight, heat and chemical degradation - PVC jacket 75°C - CSA # LL63214
Specifications
Brand Name | Superior Flexible Conduits | Item Name | Liquidtight Conduit |
Type | Flexible | Trade Size | 1-1/4 in |
Length | 75 m | Diameter | 35.05 mm ID x 42.2 mm OD |
Wall Thickness | 0.25 in | Material | Steel with PVC Sheath |
Color | Gray | Finish | Zinc Plated |
Temperature Rating | 75.0 degrees C | Bend Radius | 318 mm |
Packaging Quantity | 75 m | Standards | CSA Certified |
Packages
75 - UNIT - 75 |